Leather Gloves, Cowhide, Elastic, Kevlar, Gauntlet Cuff, Wing Thumb, Full Finger, White, 2XL, 1 PR

  • Mfr # 60-1-1283-X2L-K

  • Zoro # G801843919


product price:  $15.95
/pr
Sold in multiples of 12 for $191.40

Key Features

Color
White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide, Elastic, Kevlar
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1-1283-X2L-K
Zoro #
G801843919
UPC #
063344429630
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
3 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Gloves
Color
White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide, Elastic, Kevlar
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Leather Grade
A, B
Palm Material
Cowhide
Material
Cowhide, Elastic, Kevlar
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Level
Not Tested
Glove Back Material
Cowhide
Leather Palm Process
Grain
Glove Safety Features
High-Visibility
Series
60-1-1283
Water Resistant
Yes
Hand Protection Style
Glove
High-Visibility
Yes
Leather Glove Style
Drivers
Palm Style
Reinforced
Minimum Temperature
Not Rated
Glove Features
High-Visibility
Features
Hi-Viz Cuff

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.