Leather Gloves, Cowhide, Elastic, Kevlar, Gauntlet Cuff, Wing Thumb, Full Finger, White, XL, 1 PR

  • Mfr # 60-1-1283-XL-K

  • Zoro # G901843871


product price:  $15.95
/pr
Sold in multiples of 12 for $191.40

Key Features

Color
White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide, Elastic, Kevlar
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1283-XL-K
Zoro #
G901843871
UPC #
063344382515
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
3 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Color
White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide, Elastic, Kevlar
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Leather Grade
A, B
Leather Palm Process
Grain
Palm Material
Cowhide
Glove Back Material
Cowhide
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Level
Not Tested
Material
Cowhide, Elastic, Kevlar
Leather Glove Style
Drivers
Glove Safety Features
High-Visibility
Hand Protection Style
Glove
Series
60-1-1283
High-Visibility
Yes
Water Resistant
Yes
Minimum Temperature
Not Rated
Palm Style
Reinforced
Glove Features
High-Visibility
Features
Hi-Viz Cuff

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.