Leather Gloves, Cowhide, Fleece, Leather, Nylon, Safety Cuff, Wing Thumb, Full Finger, Universal
Mfr # 30-1-1008B-K
Zoro # G501843974
product price:Â $3.89
/pr
Sold in multiples of 12 for $46.68
Key Features
Glove Size
Universal
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Cowhide, Fleece, Leather, Nylon
Cuff Style
Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30-1-1008B-K
Zoro #
G501843974
UPC #
063344380283
Country of Origin
China
Dimensions
Glove Size
Universal
Size- Numeric
9
Size- Alpha
L
Details
Item
Leather Gloves
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Cowhide, Fleece, Leather, Nylon
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Cuff Material
Rubber
Leather Palm Process
Split
Glove Back Material
Cotton
Palm Material
Cowhide
Series
30-1-1008B
Leather Glove Style
Work
Leather Glove Liner Type
Fleece Liner
Hand Protection Style
Glove
Knuckle Protection Material
Leather
Minimum Temperature
Not Rated
Palm Style
Single Layer
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.