Split Cowhide Leather Work Gloves, Sherpa Lined, Red, X-Large
- Mfr # 68879
- Zoro # G822780743
product price:Â
$
18.49
/ea
Key Features
Color
Red
Glove Materials
100% Cowhide Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68879
- Zoro #
- G822780743
- UPC #
- 755547034185
- Country of Origin
- India
Dimensions
- Glove Size
- XL
Details
- Color
- Red
- Glove Materials
- 100% Cowhide Leather
Description
SAFEGEAR Cowhide Leather Insulated Work Gloves with Sherpa lining are made with durable split cowhide leather and offer superior abrasion resistance. Gloves have red cotton twill back that enhances flexibility and comfort for extended wear. The warm sherpa lining of the insulated winter work gloves provides extra insulation. A Wing Thumb design improves mobility and a Safety Cuff protects the wrists. Gunn cut style eliminates exposed seams in the palm, and provides a snug fit. Designed for both men and women, these winter leather gloves are versatile and can be used for a variety of work applications. Sold as a single pair, these work gloves offer reliable protection for a wide range of outdoor and industrial tasks. By choosing SAFEGEAR, you're investing in safety, comfort, and durability, ensuring that you stay protected and efficient while working in cold weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.