Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue/Tan/Yellow, XL, 1 PR

  • Mfr # 40-1-1F11C

  • Zoro # G9692354


product price:  $7.95
/pr

Key Features

Glove Size
XL
Color
Blue/Tan/Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-1-1F11C
Zoro #
G9692354
UPC #
063344252085
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
11"
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Color
Blue/Tan/Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Standards
No
Reinforcement Coverage
Reinforced Forearm
Glove Leather Grade
A, B
Glove Back Material
Cotton Canvas
Leather Glove Style
Work
Brand and Series
BDG Classic 40-1-1F11C
Series
Classic
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Polyester
Palm Material
Cowhide
ANSI/ISEA Needlestick Level - Fingertips
1
ANSI/ISEA Cut Level
Not Tested
Anti-Static
No
Glove Back Color
Blue/Yellow
Leather Glove Liner Type
Cotton Fleece Liner
Minimum Temperature
Not Rated
Includes Double Palm
No
Oil-Resistant
No
Reflective Backing
No
Palm Color
Beige
Leather Coverage Style
Leather Palm
Hand Protection Style
Glove
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.