Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray/Tan, L, 1 PR

  • Mfr # 50-1-1280-L

  • Zoro # G9691060


product price:  $24.75
/pr

Key Features

Color
Gray/Tan
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-1-1280-L
Zoro #
G9691060
UPC #
063344255451
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
13-3/4"
Glove Length Style
Standard
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Gloves
Color
Gray/Tan
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Needlestick Level - Fingertips
1
Series
Classic
Brand and Series
BDG Classic 50-1-1280
ANSI/ISEA Cut Level
Not Tested
Stitching Material
Polyester
ANSI/ISEA Abrasion Level
Not Tested
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Palm Material
Cowhide
Leather Glove Style
Work
Standards
No
Glove Hand Style
Left and Right
Anti-Static
No
Glove Back Color
Beige/Lime
Leather Glove Liner Type
Unlined
Minimum Temperature
Not Rated
Includes Double Palm
No
Palm Color
Beige
Reflective Backing
Yes
Glove Features
High-Visibility
High-Visibility Features
High-Visibility Cuff
Hand Protection Style
Mitt
Oil-Resistant
No
Leather Coverage Style
Full Leather
Glove Safety Features
High-Visibility Cuff
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 13 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.