
Leather Gloves, Gauntlet Cuff, Wing Thumb, Orange/Gray/Tan, XL, 1 PR
Mfr # 60-1-1275-X-LK
Zoro # G701843774
product price: $14.99
/prSold in multiples of 12 for $179.88
Key Features
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Cuff Length
5 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1-1275-X-LK
Zoro #
G701843774
UPC #
063344382423
Country of Origin
China
Dimensions
Glove Size
XL
Cuff Length
5 1/2 in
Size- Alpha
XL
Size- Numeric
10
Details
Item
Leather Gloves
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Series
60-1-1275
Glove Liner Material
Unlined
Material
Cowhide
Glove Cut
Clute
Color
Orange/Gray/Tan
Leather Palm Process
Grain
Leather Glove Style
Drivers
Finger Coverage
Full Finger
High-Visibility
Yes
Glove Safety Features
High-Visibility
Glove Materials
Cowhide
Hand Protection Style
Glove
Palm Style
Single Layer
Minimum Temperature
Not Rated
Glove Features
High-Visibility
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.