Zoro Homepage

Leather Drivers Gloves, Deerskin Palm, Shirred Slip-On, Black / Black, 1 PR

  • Mfr # 20-9-368-XL

  • Zoro # G401249050


product price: $30.99
/pr

Key Features

Color
Black / Black
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Thinsulate(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-368-XL
Zoro #
G401249050
UPC #
063344183259
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 1/2 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Drivers Gloves
Color
Black / Black
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Thinsulate(TM)
Glove Cut
Gunn
Palm Material
Deerskin
Temp. Range
Above 32 Degrees F
Leather Palm Process
Grain
Cuff Style
Shirred Slip-On
Insulated
Yes
Lining
C100 Thinsulate
Lining Material
Thinsulate â„¢
Glove Leather Grade
A
ANSI/ISEA Abrasion Level
Not Tested
Series
Classic
Waterproof
No
Palm Style
Single Layer
Glove Insulation Material
Thinsulate(TM)
ANSI/ISEA Impact Level
Not Tested
Includes Pinch Point Protection
No
ANSI/ISEA Heat Level
Not Available
Includes Pull Strap
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Includes Padded Palm
No
Includes Double Palm
No
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
Glove Construction
Cut and Sewn
Includes ID Panel
No
Leather Glove Liner Type
Thinsulate(TM) Insulation
Oil Resistant
No
High-Visibility
No
Includes Keypad Nib
No
Glove Back Color
Black
Windproof
No
Glove Hand Style
Left and Right
Brand and Series
BDG Classic 20-9-368
Reflective Backing
No
Glove Materials
Deerskin
Leather Glove Style
Drivers
Leather Color
Black
Water Resistant
No
Includes Red Palm
No
Palm Color
Black
Oil-Resistant
No
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.