Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bdg Leather Gloves, Gray/Tan, M, PR 60-1-1270-M

Leather Gloves, Gray/Tan, M, PR (Discontinued)

  • Mfr # 60-1-1270-M
  • Zoro # G9689493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1270-M
Zoro #
G9689493
UPC #
063344345190
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
12"
Glove Length Style
Standard
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Gloves
Color
Gray, Tan
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Gauntlet
Glove Cut
Clute
ANSI/ISEA Needlestick Level - Fingertips
1
Series
Gander Brand
Palm Material
Cowhide
Glove Leather Grade
A, B
Reinforcement Coverage
Reinforced Forearm
Leather Glove Style
Work
Standards
No
Stitching Material
Polyester
ANSI/ISEA Cut Level
Not Tested
Glove Hand Style
Left and Right
Brand and Series
BDG Gander Brand 60-1-1270
ANSI/ISEA Abrasion Level
Not Tested
Anti-Static
No
Glove Back Color
Beige
Leather Glove Liner Type
Unlined
Stitching Type
Standard
Color Family
Beige
Reflective Backing
No
Minimum Temperature
Not Rated
Palm Color
Beige
Leather Coverage Style
Full Leather
Includes Double Palm
No
Liner Style
Unlined
Hand Protection Style
Glove
Finger Coverage
Full Finger
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.