Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Shirred Slip-On Cuff, Ambidextrous Thumb, White, L, 1 PR

  • Mfr # 20-1-1610-L-K

  • Zoro # G201808716


product price: $8.45
/pr
Sold in multiples of 12 for $101.40

Key Features

Color
White
Material
Grain Goatskin
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1610-L-K
Zoro #
G201808716
UPC #
063344378006
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
9 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
White
Material
Grain Goatskin
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Insulated
No
Hand Protection Style
Glove
Leather Glove Style
Drivers
Includes Pull Strap
No
Includes Pinch Point Protection
No
Includes Keypad Nib
No
Includes ID Panel
No
Glove Materials
Grain Goatskin
Standards
ANSI/ISEA 105
Includes Double Palm
No
Series
20-1-1610
ANSI/ISEA Impact Level
Not Tested
Finger Coverage
Full Finger
Cuff Material
Goatskin
Glove Construction
Cut and Sewn
Includes Padded Palm
No
Cuff Style
Shirred Slip-On
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Ambidextrous
ANSI/ISEA Heat Level
Not Available
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
3
Includes Red Palm
No
Rope Channel Reinforcement
No
EN 388 Impact Rated
No
Glove Back Color
White
Reflective Backing
No
Glove Coating Coverage
Uncoated
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 9 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Shirred Slip-On, Glove Liner Material Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.