Leather Gloves, PR

  • Mfr # 20-9-5000-L
  • Zoro # G304663472
product price: 
$
18.29
/pr

Key Features

Palm Material
Goatskin
Material
Goatskin
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Thumb Style
Gunn Cut w/Keystone Thumb
Color
Black/Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-9-5000-L
Zoro #
G304663472
UPC #
063344440130
Country of Origin
Pakistan
Item
Impact Resistant Leather Drivers
Palm Material
Goatskin
Material
Goatskin
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Thumb Style
Gunn Cut w/Keystone Thumb
Color
Black/Gray
Cuff Style
Slip-On
Lining
C100 Thinsulate
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A6
Glove Materials
Goatskin, Thinsulate, Kevlar Stitching
ANSI/ISEA Impact Level
2
Hand Protection Style
Glove
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Force
100 N
Glove Hand Style
Left and Right
Glove Back Color
Gray
Includes Double Palm
No
Impact Protection Style
Standard
EN 388 Impact Rated
No
Leather Grade
Premium
Cut-Resistance Coverage
Full
Reflective Backing
No
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Force
6.5 kN
Finger Coverage
Full Finger
Glove Insulation Material
Thinsulate
Glove Back Material
Goatskin
Insulated
Yes
Oil-Resistant
No
ANSI/ISEA Cut Load
3,000 g
Glove Coating Coverage
Uncoated
Glove Liner Material
Aramid, Polyester, Steel
Series
20-9-5000
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
4
Includes Reinforced Thumb Crotch
No
Glove Coating Material
Uncoated
Leather Palm Process
Grain
Pairs per Package
1
Sold As
Pair
ANSI/ISEA Abrasion Cycles
3,000

Dimensions

Glove Size
L
Size- Alpha
L
Glove Length
9 in

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Heat-Resistant, Impact-Resistant, Puncture-Resistant, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Length 9 in, Glove Hand Style Left and Right, Glove Insulation Material Thinsulate, Cuff Style Slip-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews