Leather Gloves, PR
- Mfr # 20-9-5000-X3L
- Zoro # G604663462
product price:Â
$
18.29
/pr
Key Features
Palm Material
Grain Goatskin
Material
Goatskin
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Thumb Style
Gunn Cut w/Keystone Thumb
Color
Black/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-9-5000-X3L
- Zoro #
- G604663462
- UPC #
- 063344440161
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- 3XL
Details
- Item
- Impact Resistant Leather Drivers
- Palm Material
- Grain Goatskin
- Material
- Goatskin
- Standards
- ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
- Thumb Style
- Gunn Cut w/Keystone Thumb
- Color
- Black/Gray
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Cut Level
- A6
- Cuff Style
- Slip-On Cuff
- Lining
- C100 Thinsulate
- Glove Materials
- Goatskin, Thinsulate, Kevlar Stitching
- ANSI/ISEA Impact Level
- 2
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Heat-Resistant, Impact-Resistant, Puncture-Resistant, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Length 9 in, Glove Hand Style Left and Right, Glove Insulation Material Thinsulate, Cuff Style Slip-On
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.