Leather Gloves, Cowhide, Fleece, Leather, Nylon, Safety Cuff, Wing Thumb, Full Finger, Universal
Mfr # 30-1-271DP-5-K
Zoro # G201843939
product price: $5.69
/prSold in multiples of 12 for $68.28
Key Features
Glove Size
Universal
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Cowhide, Fleece, Leather, Nylon
Cuff Style
Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-1-271DP-5-K
Zoro #
G201843939
UPC #
063344380313
Country of Origin
China
Dimensions
Glove Size
Universal
Size- Numeric
9
Size- Alpha
L
Details
Item
Leather Gloves
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Cowhide, Fleece, Leather, Nylon
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Back Material
Cotton
Cuff Material
Rubber
Palm Material
Cowhide
Leather Palm Process
Split
Series
30-1-271DP
Leather Glove Style
Work
Includes Double Palm
Yes
Leather Glove Liner Type
Fleece Liner
Palm Style
Reinforced
Knuckle Protection Material
Leather
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.