Leather Gloves, Safety, S Sz, PR

  • Mfr # 20-1-1250-S
  • Zoro # G710084106
product price: 
$
11.29
/pr

Key Features

Size- Alpha
S
Palm Material
Goatskin
Sold As
Pair
Pairs per Package
1
Reflective Backing
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-1250-S
Zoro #
G710084106
UPC #
063344338321
Country of Origin
China
Palm Material
Goatskin
Sold As
Pair
Pairs per Package
1
Reflective Backing
Yes
Includes Reinforced Thumb Crotch
No
Cuff Color
Black
Oil-Resistant
No
Leather Glove Style
Work
Glove Liner Material
Unlined
Hand Protection Style
Glove
High-Visibility Features
High-Visibility Backing
Glove Features
Padded Palm
Leather Grade
Premium
Item
Leather Gloves
Glove Back Material
Spandex
Glove Construction
Cut and Sewn
Glove Back Color
Orange
Leather Coverage Style
Leather Palm
Cuff Style
Safety
Minimum Temperature
Not Rated
Includes Double Palm
No
Palm Color
Yellow
Thumb Style
Keystone
Series
X-Site
EN 388 Impact Rated
No
Insulated
No
Glove Hand Style
Left and Right
Glove Coating Coverage
Palm
Leather Palm Process
Grain
Finger Coverage
Full Finger
Cuff Material
Rubberized

Dimensions

Size- Alpha
S
Cuff Length
3 in

Description

Leather Gloves, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.