Shop BDG

Leather Gloves, Safety, XL Sz, PR

  • Mfr # 20-1-1250-XL
  • Zoro # G410083911

product price: 
$
11.29
/pr

Key Features

Leather Grade
Premium
Leather Glove Style
Work
Leather Palm Process
Grain
Cuff Material
Rubberized
Hand Protection Style
Glove
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-1250-XL
Zoro #
G410083911
UPC #
063344338413
Country of Origin
China
Leather Grade
Premium
Leather Glove Style
Work
Leather Palm Process
Grain
Item
Leather Gloves
Cuff Material
Rubberized
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Palm Color
Yellow
Pairs per Package
1
Reflective Backing
Yes
EN 388 Impact Rated
No
Glove Back Material
Spandex
Cuff Color
Black
Glove Back Color
Orange
Glove Features
Padded Palm
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated
Includes Double Palm
No
Finger Coverage
Full Finger
Series
X-Site
Glove Liner Material
Unlined
Sold As
Pair
High-Visibility Features
High-Visibility Backing
Cuff Style
Safety
Includes Reinforced Thumb Crotch
No
Thumb Style
Keystone
Glove Construction
Cut and Sewn
Palm Material
Goatskin
Glove Coating Coverage
Palm
Insulated
No
Oil-Resistant
No

Dimensions

Cuff Length
3 in
Size- Alpha
XL

Description

Leather Gloves, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.