Leather Gloves, Synthetic Leather, Shirred Slip-On Cuff, Ambidextrous Thumb, Full Finger, XL, 1 PR

  • Mfr # 20-1-10015-XL-K

  • Zoro # G401808653


product price:  $12.19
/pr
Sold in multiples of 12 for $146.28

Key Features

Thumb Style
Ambidextrous
Glove Liner Material
Unlined
Glove Materials
Synthetic Leather
Cuff Style
Shirred Slip-On
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20-1-10015-XL-K
Zoro #
G401808653
UPC #
063344429487
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Thumb Style
Ambidextrous
Glove Liner Material
Unlined
Glove Materials
Synthetic Leather
Cuff Style
Shirred Slip-On
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Coating Material
Uncoated
Palm Style
Padded
Includes Pull Strap
No
ANSI/ISEA Impact Level
Not Tested
Rope Channel Reinforcement
No
Series
20-1-10015
Includes Padded Palm
Yes
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Includes ID Panel
No
Glove Hand Style
Ambidextrous
Includes Double Palm
Yes
Insulated
No
Palm Material
Synthetic Leather
Hand Protection Style
Glove
ANSI/ISEA Heat Level
Not Available
Leather Glove Style
Drivers
Knuckle Protection Material
Neoprene
ANSI/ISEA Puncture Level
Not Rated
Glove Back Material
Spandex(R)
Cuff Material
Spandex(R)
Includes Keypad Nib
No
Includes Pinch Point Protection
No
Glove Coating Coverage
Uncoated
Glove Back Color
Black
Leather Coverage Style
Leather Palm
Glove Features
Double Palm, Padded Palm
EN 388 Impact Rated
No
Minimum Temperature
Not Rated
Reflective Backing
No
Glove Construction
Cut and Sewn

Description

Leather Gloves, Additional Hazard Protection None, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Applicable, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Tested, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.