Shop BDG

Mechanics Gloves, L, 10" L Glove, PR

  • Mfr # 20-1-11940-L
  • Zoro # G903161669

product price: 
$
33.99
/pr

Key Features

Size- Alpha
L
Cut-Resistance Coverage
Palm Side
Reflective Backing
Yes
ANSI/ISEA Cut Level
A6
Standards
ANSI/ISEA 105, EN 388
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-11940-L
Zoro #
G903161669
UPC #
063344363316
Country of Origin
China
Cut-Resistance Coverage
Palm Side
Reflective Backing
Yes
ANSI/ISEA Cut Level
A6
Standards
ANSI/ISEA 105, EN 388
Glove Back Color
Orange
Glove Features
High-Visibility
Hand Protection Style
Glove
Touchscreen Compatible
No
Glove Coating Coverage
Uncoated
Latex-Free
Yes
Silicone-Free
Yes
Finger Coverage
Full Finger
Oil-Resistant
No
Series
20-1-11940
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Cuff Style
Slip-On
Sold As
Pair
EN 388 Impact Rated
No
Glove Liner Material
HPPE
Insulated
No
EN 388 Rating
3544
Glove Construction
Cut and Sewn
Pairs per Package
12
Includes Double Palm
No
Wire Color
Black/Orange/Yellow
Palm Material
Synthetic Leather
ANSI/ISEA Cut Load
3,000 g
Knuckle Protection Material
TPR
Palm Style
Reinforced
Anti-Static
No
Glove Back Material
Spandex
Item
Mechanics Gloves
High-Visibility Features
High-Visibility Fingertips
Color
Black/Orange/Yellow

Dimensions

Size- Alpha
L
Glove Length
10 in

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Slip-On, Glove Insulation Material Not Applicable, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex, Glove Back Color Orange, Glove Construction Cut and Sewn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.