Shop BDG

Leather Gloves, Universal, PR

  • Mfr # 30-9-1012A
  • Zoro # G703161609

product price: 
$
8.19
/pr

Key Features

Glove Hand Style
Left and Right
Glove Back Material
Cotton
Glove Back Color
Yellow
Glove Coating Coverage
Uncoated
Cuff Length
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-9-1012A
Zoro #
G703161609
UPC #
063344126430
Country of Origin
China
Glove Hand Style
Left and Right
Glove Back Material
Cotton
Glove Back Color
Yellow
Glove Coating Coverage
Uncoated
Glove Features
High-Visibility
Finger Coverage
Full Finger
Glove Cut
Gunn
EN 388 Impact Rated
No
Cuff Material
Rubber
Glove Insulation Material
Thinsulate(TM)
Leather Grade
Premium
Glove Liner Material
PVC
Hand Protection Style
Glove
Insulated
Yes
Pairs per Package
12
Series
30-9-1012A
Palm Material
Cowhide
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Leather Palm Process
Split
Reflective Backing
No
Thumb Style
Wing
Palm Style
Single Layer
Leather Glove Style
Work
Oil-Resistant
No
Palm Color
Blue
Includes Double Palm
No
Leather Coverage Style
Leather Palm
Item
Leather Gloves
Glove Construction
Cut and Sewn
Cuff Style
Safety
Cuff Color
Yellow

Dimensions

Cuff Length
2 3/4 in
Size- Alpha
Universal

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Safety, Glove Liner Material PVC, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.