Leather Gloves, Universal, PR

  • Mfr # 30-9-373-B
  • Zoro # G303161634
product price: 
$
5.69
/pr

Key Features

Glove Construction
Cut and Sewn
Insulated
Yes
Glove Cut
Gunn
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-9-373-B
Zoro #
G303161634
UPC #
063344296355
Country of Origin
China
Glove Construction
Cut and Sewn
Insulated
Yes
Glove Cut
Gunn
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Coating Coverage
Uncoated
Palm Material
Cowhide
Leather Glove Style
Work
Leather Grade
Premium
EN 388 Impact Rated
No
Glove Insulation Material
Acrylic Pile
Leather Palm Process
Split
Glove Back Material
Cotton
Item
Leather Gloves
Finger Coverage
Full Finger
Glove Back Color
Yellow
Glove Features
High-Visibility
Thumb Style
Wing
Reflective Backing
No
Series
30-9-373-B
Palm Style
Single Layer
Leather Coverage Style
Leather Palm
Cuff Material
Rubber
Oil-Resistant
No
Pairs per Package
12
Cuff Color
Yellow
Cuff Style
Safety
Glove Hand Style
Left and Right
Includes Double Palm
No
Sold As
Pair
Palm Color
Black

Dimensions

Glove Length
11 in
Size- Alpha
Universal
Cuff Length
2 3/4 in

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic Pile, Cuff Style Safety, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews