Leather Mitts, Gauntlet, M Sz, PR

  • Mfr # 50-9-1280-M
  • Zoro # G410084055
product price: 
$
23.45
/pr

Key Features

Palm Material
Cowhide
Insulated
Yes
Finger Coverage
Full Finger
Reflective Backing
Yes
Includes Reinforced Thumb Crotch
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50-9-1280-M
Zoro #
G410084055
UPC #
063344255574
Country of Origin
China
Palm Material
Cowhide
Insulated
Yes
Finger Coverage
Full Finger
Reflective Backing
Yes
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
High-Visibility Features
High-Visibility Cuff
Glove Construction
Cut and Sewn
Leather Palm Process
Split
Item
Leather Mitts
Leather Coverage Style
Full Leather
Oil-Resistant
No
Glove Back Color
Beige
Glove Hand Style
Left and Right
Glove Liner Material
Thinsulate(TM)
Stitching Material
Kevlar(R)
Minimum Temperature
Not Rated
Hand Protection Style
Mitt
Pairs per Package
1
Leather Grade
Premium
EN 388 Impact Rated
No
Includes Double Palm
No
Palm Color
Beige
Cuff Material
Cowhide
Glove Features
Reinforced Thumb Crotch
Glove Insulation Material
Thinsulate(TM)
Glove Coating Coverage
Palm
Thumb Style
Wing
Cuff Style
Gauntlet
Series
Classic
Cuff Color
Gray
Glove Back Material
Cowhide

Dimensions

Size- Alpha
M
Cuff Length
6 1/4 in

Description

Leather Mitts, Hand Protection Style Mitt, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews