Leather Mitts, Universal, PR

  • Mfr # 50-9-1549PL
  • Zoro # G303161375
product price: 
$
5.65
/pr

Key Features

EN 388 Impact Rated
No
Glove Back Material
Cowhide
Thumb Style
Wing
Palm Style
Single Layer
Glove Insulation Material
Acrylic Pile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50-9-1549PL
Zoro #
G303161375
UPC #
063344348412
Country of Origin
China
EN 388 Impact Rated
No
Glove Back Material
Cowhide
Thumb Style
Wing
Palm Style
Single Layer
Glove Insulation Material
Acrylic Pile
Leather Glove Style
Leather Palm Knit
Series
50-9-1549PL
Palm Material
Cowhide
Includes Reinforced Thumb Crotch
No
Insulated
Yes
Palm Color
Gray
Oil-Resistant
No
Finger Coverage
Full Finger
Hand Protection Style
Mitt
Leather Grade
Premium
Includes Double Palm
No
Sold As
Pair
Leather Coverage Style
Full Leather
Glove Hand Style
Left and Right
Pairs per Package
12
Glove Features
High-Visibility
Glove Coating Coverage
Uncoated
Item
Leather Mitts
Reflective Backing
No
Glove Back Color
Gray
Glove Construction
Cut and Sewn
Leather Palm Process
Split

Dimensions

Glove Length
11 1/2 in
Size- Alpha
Universal

Description

Leather Mitts, Hand Protection Style Mitt, Leather Glove Style Leather Palm Knit, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic Pile, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.