Shop All Leather Palm Gloves
Bdg
Leather Palm Cotton Back Knitwrist Striped Back, Size XL
Mfr # 30-1-903K-11
Zoro # G9697525
original price:
$3.54
27% off
new price: $2.55
/pr
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Needlestick Level - Fingertips 1
- ANSI/ISEA Cut Level Not Tested
- Stitching Material Polyester
- Leather Glove Style Leather Palm Knit
- Color Blue/Red/Tan
Product Information
- Brand Bdg
- MFR # 30-1-903K-11
- Zoro # G9697525
- UPC # 063344121527
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Description
Leather Gloves, Knit Material Cotton Canvas, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Cowhide, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 115)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-3-G-10)
- BRADY Label, 3 in W, White (M7-37-422)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 2XL, 6 PK, Yellow, Non-Woven Laminate, Zipper (7012YT-2XL)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size L (30-1-903K-10)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size L (60-1-650-L)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gray/Yellow (30-1-1008Y)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-473TFLW)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size M (20-9-1581TFL-10)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size XL (20-9-366-XL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 3XL, PR (IEX-WHO-07-XXXL)
- Bdg Gloves & Hand Protection