Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue/Pearl/Yellow, S, 1 PR

  • Mfr # 40-1-2525-S

  • Zoro # G9690211


product price:  $11.95
/pr

Key Features

Color
Blue/Pearl/Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-1-2525-S
Zoro #
G9690211
UPC #
063344350385
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9-3/4"
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Palm Gloves
Color
Blue/Pearl/Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Material
Cowhide
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Standards
No
Leather Glove Style
Work
Series
Classic
Glove Back Material
Cowhide
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
1
Stitching Material
Polyester
Brand and Series
BDG Classic 40-1-2525
Glove Leather Grade
A, B
Anti-Static
No
Glove Back Color
Blue/Yellow
Leather Glove Liner Type
Cotton Fleece Liner
Reflective Backing
No
Palm Color
White
Includes Double Palm
No
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Oil-Resistant
No
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.