Leather Palm Gloves, Cowhide, Thinsulate, Rubberized Cuff Cuff, Wing Thumb, Beige w/Yellow, M, 1 PR

  • Mfr # 40-9-2525-M-K

  • Zoro # G203161673


product price: $10.25
/pr

Key Features

Color
Beige w/Yellow
Thumb Style
Wing
Glove Materials
Cowhide, Thinsulate
Cuff Style
Rubberized Cuff
Palm Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-9-2525-M-K
Zoro #
G203161673
UPC #
63344381341
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Palm Gloves
Color
Beige w/Yellow
Thumb Style
Wing
Glove Materials
Cowhide, Thinsulate
Cuff Style
Rubberized Cuff
Palm Material
Cowhide
Lining
C100 Thinsulate
Series
Classic

Description

Grain cowhide palm & backhand; C100 Thinsulate insulation; Rubberized safety cuff; Inside elastic wrist; Gunn cut with wing thumb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.