Lined Grain Goatskin Fitter, Small, PR
- Mfr # 40-9-1800-S
- Zoro # G823720762
product price:Â
$
27.39
/pr
Key Features
Color
Gray/Yellow
Palm Material
Goatskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-9-1800-S
- Zoro #
- G823720762
- UPC #
- 63344453192
- Country of Origin
- China
- Item
- Fitter Gloves
- Color
- Gray/Yellow
- Palm Material
- Goatskin
Dimensions
- Size
- S
Description
Grain goatskin palm; Hi-viz polyester backhand with grain leather knuckle strap & reflective strip; C100 Thinsulate insulation; Safety cuff; Inside elastic wrist; Gunn cut with wing thumb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.