Bdg

Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size L (9)


product price: $30.25
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A6
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Color Black
  • Glove Coating Finish Sandy
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 9 in
Glove Length Style Standard
Size- Alpha L
Size- Numeric 9

Details

Item Cut-Resistant Gloves
ANSI/ISEA Cut Level A6
Glove Coating Material Nitrile
Glove Coating Coverage Palm
Color Black
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level 5
Standards ANSI/ISEA 105, ANSI/ISEA 138
Knit Material HPPE
Cuff Style Knit
Series Cut-X 99-9-9791
Glove Hand Style Left and Right
ANSI/ISEA Puncture Force 100 N
Insulated Yes
ANSI/ISEA Puncture Level 4
Finger Coverage Full Finger
Includes Red Palm No
Impact Protection Style Standard
Anti-Static No
Thickness 7 ga
Includes Double Palm No
Glove Materials HPPE
Includes Pinch Point Protection No
Latex-Free No
Rope Channel Reinforcement No
Includes Padded Palm No
Cut-Resistance Coverage Full
Includes ID Panel No
Hand Protection Style Glove
Impact Protection Coverage Knuckles
Includes Pull Strap No
Includes Finger Fourchettes No
Thumb Sweat Wipe No
Glove Construction Seamless Knit
Reversible No
Waterproof No
EN 388 Impact Rated No
Lint-Free No
Reflective Backing No
ANSI/ISEA Impact Level 2
Touchscreen Compatible No
Glove Coating Color Black
Glove Material Color Black
ANSI/ISEA Impact Force 6.5 kN
Impact Glove Type ANSI/ISEA Rated
High-Visibility No
Silicone-Free No
Brand and Series BDG Cut-X 99-9-9791
Includes Reinforced Thumb Crotch No
Knit Material Color Gray
Coating Type Dipped
Double-Dipped No
Glove Lining Material Unlined
Minimum Temperature Not Rated
Oil-Resistant No
Insulation Material Acrylic
ANSI/ISEA Cut Grams 3,000 g

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.