Lined TIG Welder, Gauntlet Cuff, Kevlar Wrist Cuff, Clute Cut w/Straight Thumb Thumb, XS, 1 PR
- Mfr # 64-9-1141KW-8
- Zoro # G603161280
product price:Â
$
28.15
/pr
Key Features
Cuff Style
Gauntlet Cuff, Kevlar Wrist
Thumb Style
Clute Cut w/Straight Thumb
Color
Brown
Lining
Fleece
Glove Materials
Split Deerskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64-9-1141KW-8
- Zoro #
- G603161280
- UPC #
- 063344373957
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- XS
Details
- Item
- Lined TIG Welder
- Cuff Style
- Gauntlet Cuff, Kevlar Wrist
- Thumb Style
- Clute Cut w/Straight Thumb
- Color
- Brown
- Lining
- Fleece
- Glove Materials
- Split Deerskin
Description
Welding Gloves, Glove Back Material Deerskin, Thumb Style Straight, Glove Cut Clute, Glove Size XS, Cuff Material Cowhide, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.