Shop BDG
See all product information
Create Account
Lined Utility Glove, 5 in. Gauntlet Cuff w/Gore Cuff, Gunn Cut w/Wing Thumb Thumb, Grain Cowhide, L
- Mfr # 64-9-1268-1-1K
- Zoro # G703161562
product price:Â
$
33.75
/pr
Key Features
Cuff Style
5 in. Gauntlet Cuff w/Gore
Palm Material
Grain Cowhide
Thumb Style
Gunn Cut w/Wing Thumb
Lining
Heather
Color
Natural/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64-9-1268-1-1K
- Zoro #
- G703161562
- UPC #
- 63344386216
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- L
Details
- Item
- Lined Utility Glove
- Cuff Style
- 5 in. Gauntlet Cuff w/Gore
- Palm Material
- Grain Cowhide
- Thumb Style
- Gunn Cut w/Wing Thumb
- Lining
- Heather
- Color
- Natural/Gray
Description
Grain cowhide palm; Split cowhide backhand; Heather lining; 5" split cowhide gauntlet cuff w/gore; Outside elastic wrist; Gunn cut w/wing thumb; Welted thumb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.