
Lined Utility Glove, 5 in. Gauntlet Cuff w/Gore Cuff, Gunn Cut w/Wing Thumb Thumb, Grain Cowhide, M
Mfr # 64-9-1268-1-0K
Zoro # G303161559
product price:Â $33.75
/prKey Features
Cuff Style
5 in. Gauntlet Cuff w/Gore
Palm Material
Grain Cowhide
Thumb Style
Gunn Cut w/Wing Thumb
Lining
Heather
Color
Natural/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-9-1268-1-0K
Zoro #
G303161559
UPC #
63344386209
Country of Origin
Sri Lanka
Dimensions
Glove Size
M
Details
Item
Lined Utility Glove
Cuff Style
5 in. Gauntlet Cuff w/Gore
Palm Material
Grain Cowhide
Thumb Style
Gunn Cut w/Wing Thumb
Lining
Heather
Color
Natural/Gray
Description
Grain cowhide palm; Split cowhide backhand; Heather lining; 5" split cowhide gauntlet cuff w/gore; Outside elastic wrist; Gunn cut w/wing thumb; Welted thumb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.