Shop BDG
See all product information
Create Account
Lined Utility Glove with Nomex, Hi-Viz Gauntlet Cuff Cuff, Gunn Cut w/Straight Thumb Thumb, Natural
- Mfr # 64-9-1268FR-10
- Zoro # G803161622
product price:Â
$
48.59
/pr
Key Features
Cuff Style
Gauntlet
Palm Material
Cowhide
Thumb Style
Straight
Color
Natural
Lining
FR Nomex Lining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-9-1268FR-10
- Zoro #
- G803161622
- UPC #
- 063344326267
- Country of Origin
- Sri Lanka
- Item
- Welding Gloves
- Cuff Style
- Gauntlet
- Palm Material
- Cowhide
- Thumb Style
- Straight
- Color
- Natural
- Lining
- FR Nomex Lining
- Glove Materials
- Cowhide
- Leather Palm Process
- Grain
- Leather Grade
- Premium
- Brand and Series
- BDG(R) Gander Brand(R) 64-9-1268FR
- Glove Features
- High Visibility
- Glove Safety Features
- High Visibility
- Glove Hand Style
- Left and Right
- Glove Cut
- Gunn
- Glove Back Material
- Cowhide
- Glove Liner Material
- FR Nomex
- Cuff Material
- Cowhide
- Leather Glove Liner Type
- FR Nomex Liner
- High-Visibility
- Yes
Dimensions
- Glove Size
- M
- Cuff Length
- 5 in
Description
Welding Gloves, Glove Back Material Cowhide, Thumb Style Straight, Glove Cut Gunn, Glove Size M, Cuff Material Cowhide, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.