Welding Gloves, Gray Cowhide, OS, PR
- Mfr # 64-9-666B-7
- Zoro # G703161357
product price:Â
$
30.99
/pr
Key Features
Cuff Material
Cowhide
Glove Materials
Cowhide
Cuff Length
5 in
Brand and Series
BDG(R) Gander Brand(R) 64-9-666B-7
Glove Cut
Gunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-9-666B-7
- Zoro #
- G703161357
- UPC #
- 063344323815
- Country of Origin
- Sri Lanka
- Cuff Material
- Cowhide
- Glove Materials
- Cowhide
- Brand and Series
- BDG(R) Gander Brand(R) 64-9-666B-7
- Glove Cut
- Gunn
- Glove Hand Style
- Left and Right
- Glove Back Material
- Cowhide
- Leather Palm Process
- Split
- Item
- Welding Gloves
- Cuff Color
- Gray
- Leather Glove Liner Type
- Heather Liner
- Welding Glove Application
- Stick
- Glove Liner Material
- Heather
- Wire Color
- Blue / Gray
- Cuff Style
- Gauntlet
- Thumb Style
- Straight
- Palm Material
- Cowhide
- Insulated
- Yes
- Leather Grade
- Premium
- Color
- Blue / Gray
Dimensions
- Cuff Length
- 5 in
- Glove Size
- One Size
Description
Welding Gloves, Welding Glove Application Stick, Glove Back Material Cowhide, Thumb Style Straight, Glove Cut Gunn, Glove Size One Size, Color Blue / Gray, Cuff Material Cowhide, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.