Lined Utility Glove with Nomex, Hi-Viz Gauntlet Cuff Cuff, Gunn Cut w/Straight Thumb Thumb, Natural

  • Mfr # 64-9-1268FR-11

  • Zoro # G103161452


product price:  $48.59
/pr

Key Features

Cuff Style
Hi-Viz Gauntlet Cuff
Palm Material
Grain Cowhide
Thumb Style
Gunn Cut w/Straight Thumb
Lining
FR Nomex Lining
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64-9-1268FR-11
Zoro #
G103161452
UPC #
63344327226
Country of Origin
Sri Lanka

Dimensions

Glove Size
L

Details

Item
Lined Utility Glove with Nomex
Cuff Style
Hi-Viz Gauntlet Cuff
Palm Material
Grain Cowhide
Thumb Style
Gunn Cut w/Straight Thumb
Lining
FR Nomex Lining
Color
Natural
Glove Materials
Cowhide

Description

Grain cowhide palm; Split cowhide backhand; FR Nomex® lining; 5" split cowhide hi-viz gauntlet cuff w/gore; Outside elastic wrist; Gunn cut w/straight thumb; Welted thumb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.