This item is Discontinued.

Bdg Lthr Gloves, Cowhide, 2XL, High Visibility Orange, PR 40-9-2875-X2L

Lthr Gloves, Cowhide, 2XL, High Visibility Orange, PR (Discontinued)

  • Mfr # 40-9-2875-X2L
  • Zoro # G8490097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-9-2875-X2L
Zoro #
G8490097
UPC #
-
Country of Origin
China

Details

Item
Leather Gloves
Stitching Material
Cotton/Polyester
Sold As
Pair
Thumb Style
Wing
Color
High Visibility Orange
Application
General Purpose

Description

Leather Gloves, Stitching Material Cotton/Polyester, Sold As Pair, Thumb Style Wing, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.