NBR Coated 15 ga HPPE Gloves, Foam NBR, Textured, Palm, Black/White, 1 PR

  • Mfr # 99-1-8160-6-V

  • Zoro # G910083879


product price:  $16.69
/pr

Key Features

Color
Black/White
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-8160-6-V
Zoro #
G910083879
UPC #
63344443773
Country of Origin
Sri Lanka

Dimensions

Thickness
15 ga
Size
XS

Details

Item
NBR Coated 15 ga HPPE Gloves
Color
Black/White
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Standards
ANSI Cut Level A6, EN 388, EN 407
ANSI/ISEA Cut Level
A6
Cuff Style
Hemmed Cuff
Series
BDG planet
Glove Materials
HPPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.