Seamless 15 ga Coated Gloves, Foam Nitrile, Sandy, 3/4 Dip, Not Rated Abrasion Level, Black/Gray

  • Mfr # 99-1-9610KD-11

  • Zoro # G9756623


product price:  $6.79
/pr

Key Features

Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9610KD-11
Zoro #
G9756623
UPC #
063344368847
Country of Origin
China

Dimensions

Glove Size
2XL (11)
Thickness
15 ga.
Glove Length
9 in
Glove Length Style
Standard

Details

Item
Seamless 15 ga Coated Gloves
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388
Glove Construction
Seamless Knit
Latex-Free
No
Glove Materials
Nylon/Spandex, Nitrile
Brand and Series
BDG X-Site 99-1-9610KD
Glove Safety Features
Safety Message
Series
X-Site 99-1-9610KD
Base Coating Coverage
Palm and Fingers
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Reinforcement Coverage
Reinforced Forearm
Touchscreen Compatible
No
Cuff Style
Knit
Glove Hand Style
Left and Right
Anti-Static
No
Glove Coating Color
Black
Finger Coverage
Full Finger
Coating Type
Dipped
Double-Dipped
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Knit Material
Nylon
Knit Material Color
Gray

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.