Shop BDG

Seamless Hi-Viz Coated Gloves, Foam Nitrile, Sandy, Palm, 4 Abrasion Level, Black/Yellow, 2XS (5)

  • Mfr # 99-1-9606-5
  • Zoro # G9757262

product price: 
$
4.15
/pr
Sold in multiples of 12 prs for $49.80

Key Features

Color
Black/Yellow
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9606-5
Zoro #
G9757262
UPC #
063344368946
Country of Origin
Multiple
Item
Seamless Hi-Viz Coated Gloves
Color
Black/Yellow
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
1
Series
X-Site 99-1-9606
Reinforcement Coverage
Reinforced Forearm
Base Coating Coverage
Palm
Glove Materials
Nylon/Spandex
Glove Safety Features
Safety Message
Base Coating Material
Foam Nitrile
Brand and Series
BDG X-Site 99-1-9606
Latex-Free
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Glove Coating Color
Black
Cuff Style
Knit
Anti-Static
No
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Finger Coverage
Full Finger
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Double-Dipped
No

Dimensions

Glove Size
2XS (5)
Thickness
15 ga
Glove Length
9 in
Glove Length Style
Standard
Size- Numeric
5
Size- Alpha
2XS

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.