Shop BDG
See all product information
Create Account
Seamless Hi-Viz Coated Gloves, Foam Nitrile, Sandy, Palm, 4 Abrasion Level, Black/Yellow, XL (10)
- Mfr # 99-1-9606-10
- Zoro # G8664325
product price:Â
$
4.15
/pr
Sold in multiples of 12Â prs for
$49.80
Key Features
Color
Black/Yellow
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- XL (10)
- Thickness
- 15 ga
- Glove Length
- 9 in
- Glove Length Style
- Standard
- Size- Numeric
- 10
- Size- Alpha
- XL
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.