Seamless Hi-Viz Coated Gloves, Foam Nitrile, Sandy, Palm, 4 Abrasion Level, Black/Yellow, S (7)
Mfr # 99-1-9606-7
Zoro # G9756605
product price:Â $4.15
/pr
Sold in multiples of 12 for $49.80
Key Features
Color
Black/Yellow
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99-1-9606-7
Zoro #
G9756605
UPC #
063344368731
Country of Origin
Multiple
Dimensions
Glove Size
S (7)
Thickness
15 ga.
Glove Length
9 in
Glove Length Style
Standard
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.