Shop All Cut-Resistant Gloves
Bdg
Seamless Knit 13G HPPE Cut Resistant Double Nitrile Dip, Size X2L (11)
Mfr # 99-1-9660-11
Zoro # G8663829
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Blue
- Glove Coating Finish Smooth
Product Information
- Brand Bdg
- MFR # 99-1-9660-11
- Zoro # G8663829
- UPC # 063344391906
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X43C, Standards ANSI/ISEA 105, EN 388, Base Coating Material Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS P100 HalfMask Respirator, S/M (60553)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (386XL-09)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, (RWG557TM)
- GUARDIAN EQUIPMENT Pompier Hook, 3600 lb. Gate (01850)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size XL (10) (99-1-9675-10)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9780-9)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9780-8)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size S (7) (99-1-9772-7-K)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size L (9) (99-1-9626-9)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size X2L (20-1-1605-X2L)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR (4062-M (8))
- Bdg Cut-Resistant Gloves