Bdg

Seamless Knit White Nylon White Polyurethane Palm, Size S (7)


product price: $2.25
/pr
Sold in multiples of 12 for $27.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level Not Rated
  • Silicone-Free No
See all product information

Product Information

  • Brand Bdg
  • MFR # 99-1-9880-7
  • Zoro # G9755311
  • UPC #
    063344175407
  • Country of Origin China
  • Category Coated Gloves

Dimensions

Glove Size 7
Glove Length 9 in
Glove Length Style Standard

Details

Item Coated Gloves
Color White
Glove Coating Material Polyurethane
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level Not Rated
Silicone-Free No
Glove Coating Finish Smooth
Thickness 0.7 mil
Glove Construction Seamless Knit
Glove Safety Features Safety Message
Series X-Site 99-1-9880
Brand and Series BDG X-Site 99-1-9880
ANSI/ISEA Cut Level - 2011 1
Base Coating Coverage Palm
Glove Materials Nylon
Base Coating Material Foam Nitrile
Latex-Free No
Reinforcement Coverage Reinforced Forearm
Touchscreen Compatible No
Cuff Style Knit
Anti-Static No
Glove Coating Color White
Glove Hand Style Left and Right
Hand Protection Style Glove
Knit Material Color White
Coating Type Dipped
Finger Coverage Full Finger
Includes Reinforced Thumb Crotch No
Minimum Temperature Not Rated
Knit Material Nylon
Double-Dipped No

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.