Bdg

Specialty Driver Gloves, Goatskin, 2XL, PR


product price: $18.89
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Stitching Material Kevlar(R)
  • Application Driving
  • Sold As Pair
  • Color Yellow
  • Leather Palm Type Goatskin
See all product information

Product Information

Dimensions

Glove Size 2XL

Details

Stitching Material Kevlar(R)
Item Leather Gloves
Application Driving
Sold As Pair
Color Yellow
Leather Palm Type Goatskin
Thumb Style Keystone
Series Deny
ANSI/ISEA Impact Level 2
Standards ANSI/ISEA 138, EN 388
EN 388 Rating XXXXXP
Impact Protection Style Standard
Includes Pull Strap No
Cuff Material Goatskin
Glove Hand Style Left and Right
Oil Resistant No
Cuff Color Yellow
Insulated No
Glove Materials Goatskin
Includes Keypad Nib No
ANSI/ISEA Impact Force 6.5 kN
Rope Channel Reinforcement No
Water Resistant No
Brand and Series BDG Deny 20-1-10695
Waterproof No
Glove Cut Gunn
Includes Padded Palm No
Glove Liner Material Cotton Fleece
Windproof No
Includes Pinch Point Protection No
Touchscreen Compatible No
Leather Glove Liner Type Cotton Fleece Liner
Glove Back Color Yellow
Leather Palm Process Grain
Glove Back Material Goatskin
Includes Double Palm No
Cuff Style Shirred Slip-On
Low-Profile Impact Protection No
Leather Grade Premium
ANSI/ISEA Abrasion Level Not Tested
Leather Glove Style Drivers
Includes ID Panel No
Finger Coverage Full Finger
EN 388 Impact Rated Yes
Thumb Sweat Wipe No
Glove Construction Cut and Sewn
Hand Protection Style Glove
Leather Color Yellow
Impact Glove Type ANSI Rated, CE Rated
Includes Red Palm No
Knuckle Protection Material PVC
Palm Material Goatskin
High-Visibility No
Minimum Temperature Not Rated
Oil-Resistant No

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.