Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suede Performance Glove, 2X-Large, PR

  • Mfr # 20-1-20035-X2L-K

  • Zoro # G422798155


product price: $37.65
/pr

Key Features

Palm Material
Suede
Color
Coyote
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-20035-X2L-K
Zoro #
G422798155
UPC #
063344452713
Country of Origin
Cambodia

Dimensions

Size
2XL

Details

Palm Material
Suede
Color
Coyote
Item
Performance Gloves with Vending Packaging

Description

Suede palm; Spandex backhand; TPR backhand impact protection; Hook & loop wrist closure; Reinforced index finger, fingertips & thumb saddle; Terry cloth thumb; Foam padded palm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.