Sweatband, Leather, Gold, 10 in L
- Mfr # 64-1-85
- Zoro # G503161632
product price:Â
$
13.15
/ea
Key Features
Color
Gold
For Use With
Welding Helmets
Width
3 1/4 in
Length
10 in
Shell Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-1-85
- Zoro #
- G503161632
- UPC #
- 063344326113
- Country of Origin
- Sri Lanka
- Color
- Gold
- For Use With
- Welding Helmets
- Item
- Sweatband
- Shell Material
- Leather
- Features
- Durable
- Material
- Leather
- Wire Color
- Gold
- Compatible Product Type
- Welding Helmets
Dimensions
- Width
- 3 1/4 in
- Length
- 10 in
- Fits Chest Size
- Durable
Description
Sweatband, Color Gold, Features Durable, For Use With Welding Helmets, Includes Not Applicable, Length 10 in, Material Leather, Standards Not Applicable, Thickness Not Applicable, Width 3 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.