
TIG Welder, 5.5 in Gauntlet Cuff Cuff, Gunn Cut w/Straight Thumb Thumb, Grain Deerskin Palm, L
Mfr # 64-1-777D-11
Zoro # G103161322
product price:Â $33.39
/prKey Features
Cuff Style
5.5 in Gauntlet Cuff
Palm Material
Grain Deerskin Palm
Thumb Style
Gunn Cut w/Straight Thumb
Color
Blue/Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64-1-777D-11
Zoro #
G103161322
UPC #
63344255208
Country of Origin
Multiple
Dimensions
Glove Size
L
Details
Item
TIG Welder
Cuff Style
5.5 in Gauntlet Cuff
Palm Material
Grain Deerskin Palm
Thumb Style
Gunn Cut w/Straight Thumb
Color
Blue/Natural
Description
Grain deerskin palm; Split cowhide backhand; 5.5" split cowhide gauntlet cuff; Gunn cut w/straight thumb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.