Bdg

Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand L, Size X2L


product price: $40.45
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray/Yellow
  • Cuff Material Cowhide
  • Glove Leather Grade A
  • Thumb Style Straight
  • Palm Material Deerskin
See all product information

Product Information

  • Brand Bdg
  • MFR # 64-9-1145-13
  • Zoro # G8210328
  • UPC #
    063344425397
  • Country of Origin Sri Lanka
  • Category Welding Gloves

Dimensions

Glove Size 2XL
Cuff Length 5 in

Details

Color Gray/Yellow
Cuff Material Cowhide
Glove Leather Grade A
Thumb Style Straight
Palm Material Deerskin
Glove Back Material Deerskin
Item Welding Gloves
Stitching Material Cotton/Polyester
Glove Cut Clute
Leather Palm Process Split
Waterproof No
Oil Resistant No
Touchscreen Compatible No
Cuff Style Gauntlet
Glove Hand Style Left and Right
Insulated Yes
Glove Construction Cut and Sewn
Includes Pinch Point Protection No
Includes Red Palm No
Leather Grade Premium
Series Gander Brand
Reflective Backing No
Glove Back Color Gray/Yellow
Cuff Color Gray
Includes Pull Strap No
Brand and Series BDG Gander Brand 64-9-1145
Includes Padded Palm No
Glove Materials Deerskin
Leather Color Gray/Yellow
Rope Channel Reinforcement No
Includes Double Palm No
Thumb Sweat Wipe No
High-Visibility No
Includes Glide Patch No
Water Resistant No
Glove Liner Material Heather
Includes ID Panel No
Palm Style Single Layer

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size 2XL, Color Gray/Yellow, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.