Bdg

Welding Glove TIG Grain Goatskin White, Size L


product price: $29.85
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Leather Palm Process Grain
  • Glove Cut Clute
  • Cuff Material Cowhide
  • Glove Leather Grade A
  • Thumb Style Straight
See all product information

Product Information

  • Brand Bdg
  • MFR # 64-1-1241-11
  • Zoro # G1950826
  • UPC #
    063344348481
  • Country of Origin Sri Lanka
  • Category Welding Gloves

Dimensions

Glove Size L
Cuff Length 4.5 in

Details

Leather Palm Process Grain
Glove Cut Clute
Cuff Material Cowhide
Glove Leather Grade A
Thumb Style Straight
Stitching Material Cotton/Polyester
Color White
Item Welding Gloves
Palm Material Goatskin
Glove Back Material Goatskin
Glove Hand Style Left and Right
Insulated No
Glove Back Color White
Includes Red Palm No
Rope Channel Reinforcement No
Palm Style Single Layer
Oil Resistant No
Includes ID Panel No
Series Gander Brand
Includes Pull Strap No
High-Visibility No
Brand and Series BDG Gander Brand 64-1-1241
Glove Materials Goatskin
Leather Grade Premium
Includes Glide Patch No
Cuff Style Gauntlet
Water Resistant No
Thumb Sweat Wipe No
Touchscreen Compatible No
Includes Pinch Point Protection No
Includes Padded Palm No
Waterproof No
Includes Double Palm No
Leather Color White
Cuff Color Gray
Reflective Backing No
Glove Construction Cut and Sewn

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size L, Color White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.