Shop BDG

Welding Gloves, Blue Cowhide, OS, PR

  • Mfr # 64-1-1167B
  • Zoro # G303161665

product price: 
$
42.39
/pr

Key Features

Brand and Series
BDG(R) Gander Brand(R) 64-1-1167B
Palm Material
Deerskin
Glove Materials
Cowhide, Deerskin
Leather Glove Liner Type
Fleece Liner
Cuff Style
Gauntlet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
64-1-1167B
Zoro #
G303161665
UPC #
063344325680
Country of Origin
Sri Lanka
Brand and Series
BDG(R) Gander Brand(R) 64-1-1167B
Item
Welding Gloves
Palm Material
Deerskin
Glove Materials
Cowhide, Deerskin
Leather Glove Liner Type
Fleece Liner
Cuff Style
Gauntlet
Cuff Material
Cowhide
Glove Liner Material
Fleece
Glove Hand Style
Left and Right
Glove Cut
Gunn
Leather Grade
Premium
Glove Back Material
Cowhide
Thumb Style
Straight

Dimensions

Glove Size
One Size

Description

Welding Gloves, Glove Back Material Cowhide, Thumb Style Straight, Glove Cut Gunn, Glove Size One Size, Cuff Material Cowhide, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.