Welding Gloves, Gauntlet Cuff, Straight Thumb, Cowhide, Universal, 1 PR, Vendor Pack

  • Mfr # 60-1-7000-K

  • Zoro # G615913839


product price: $63.89
/pr

Key Features

Glove Size
Universal
Palm Material
Cowhide
Color
Blue
Thumb Style
Straight
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-7000-K
Zoro #
G615913839
UPC #
63344451730
Country of Origin
China

Dimensions

Glove Size
Universal

Details

Item
Welding Gloves
Palm Material
Cowhide
Color
Blue
Thumb Style
Straight
Cuff Style
Gauntlet
Glove Liner Material
Carbon

Description

Split cowhide palm & backhand; CarbonX FR lining; Gunn cut; Welted thumb & fingertipsIncludes packaging convient for vending.


  • Split cowhide palm & backhand
  • CarbonX® FR lining
  • Gunn cut
  • Welted thumb & fingertips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.