Shop BDG
See all product information
Create Account
Welding Gloves, Gray Cowhide, OS, PR
- Mfr # 64-1-666B-F
- Zoro # G703161302
product price:Â
$
29.69
/pr
Key Features
Glove Liner Material
Fleece
Cuff Length
5 in
Leather Glove Liner Type
Fleece Liner
Cuff Material
Cowhide
Glove Cut
Gunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-1-666B-F
- Zoro #
- G703161302
- UPC #
- 063344327165
- Country of Origin
- Multiple
- Glove Liner Material
- Fleece
- Leather Glove Liner Type
- Fleece Liner
- Cuff Material
- Cowhide
- Glove Cut
- Gunn
- Glove Materials
- Cowhide
- Welding Glove Application
- Stick
- Cuff Color
- Gray
- Cuff Style
- Gauntlet
- Glove Back Material
- Cowhide
- Palm Material
- Cowhide
- Item
- Welding Mitts
- Brand and Series
- BDG(R) Gander Brand(R) 64-1-666B-F
- Wire Color
- Blue / Gray
- Leather Palm Process
- Split
- Leather Grade
- Premium
- Thumb Style
- Wing
- Glove Hand Style
- Left and Right
- Color
- Blue / Gray
Dimensions
- Cuff Length
- 5 in
- Glove Size
- One Size
Description
Welding Mitts, Welding Glove Application Stick, Glove Back Material Cowhide, Thumb Style Wing, Glove Cut Gunn, Glove Size One Size, Color Blue / Gray, Cuff Material Cowhide, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.