Bdg
Welding Gloves, PR
Mfr # 60-1-1818KV-XL-K
Zoro # G107101317
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Length 5 in
- Standards ANSI/ISEA 105
- Stitching Material Kevlar(R)
- Cuff Style Gauntlet
- Glove Back Material Cowhide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (96781XL)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-XXL)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-542)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Black Hawk Series, L, Package of 1000 (N1S-5-MR)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- BDG Welding Gloves, Universal (60-1-7803B)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L (60-1-1722-L)
- BDG Welding Gloves, L, Gauntlet (60-1-4020)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size S (60-1-1722-S)
- TILLMAN TIG Welding Gloves, Kidskin Palm, S, PR (24CS)
- Bdg Gloves & Hand Protection